Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-10B4CTU1-B

HBT15-10B4CTU1-B

HBT Series Cantilevered Style Guided Cylinder
Item #102914255
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 10" Stroke
  • Steel Rails
  • Composite Bearing
  • 40 mm Bore ISO Pneumatic Cylinder w/Rod Lock
  • Bumpers w/Adjustable Stop Collar (Both Ends)
  • Cushioned (Both Ends)
  • 1/4" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT15-10B4CTU1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 10" Stroke
  • Steel Rails
  • Composite Bearing
  • 40 mm Bore ISO Pneumatic Cylinder w/Rod Lock

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Proximity Sensor No Proximity Sensor
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Both Ends)
Cylinder Seal Material Buna-N
Bearing Type Composite Bearing
Cylinder Bore Size 40 mm
Cushions - Slide Cushioned (Both Ends)
Dowel Pin Holes w/o Dowel Pin Holes
Positions 2 Position
Stroke Tolerance +0.030 in / -0.000 in
Weight per Inch 0.48 lb
Port Size 1/4
Series HBT
Temperature Range [Max] 165 °F
Pressure [Max] 150 psi
Proximity Sensor Code None
Cylinder Type ISO Pneumatic Cylinder w/Rod Lock
Port Type NPTF
Intermediate Stroke N/A
Shock Absorbers - Slide No Shock Absorber
Slide Orientation Right Hand (Standard)
Support Rod Material Steel
Temperature Range [Min] 0 °F
Stroke 10 in
Flow Controls w/o Flow Controls
Base Wt. 8.86 lb
Slide Configuration Option Code C, B4
Slide Type Thrust Slide
Support Rod Diameter 20 mm
Port Location Standard (Position 1)
Weight 13.66 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison