Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT15-11B4CJ1TU1-B

HBT15-11B4CJ1TU1-B

HBT Series Cantilevered Style Guided Cylinder
Item #102912230
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 11" Stroke
  • Steel Rails
  • Composite Bearing
  • 40 mm Bore ISO Pneumatic Cylinder w/Rod Lock
  • Bumpers w/Adjustable Stop Collar (Both Ends)
  • Cushioned (Both Ends)
  • Prox Ready, 12 mm
  • 1/4" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT15-11B4CJ1TU1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 11" Stroke
  • Steel Rails
  • Composite Bearing
  • 40 mm Bore ISO Pneumatic Cylinder w/Rod Lock

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Intermediate Stroke N/A
Cushions - Slide Cushioned (Both Ends)
Port Type NPTF
Weight per Inch 0.48 lb
Proximity Sensor Code J1
Pressure [Max] 150 psi
Flow Controls w/o Flow Controls
Cylinder Bore Size 40 mm
Stroke Tolerance +0.030 in / -0.000 in
Port Size 1/4
Support Rod Material Steel
Support Rod Diameter 20 mm
Positions 2 Position
Slide Type Thrust Slide
Bearing Type Composite Bearing
Shock Absorbers - Slide No Shock Absorber
Slide Configuration Option Code C, B4
Dowel Pin Holes w/o Dowel Pin Holes
Series HBT
Cylinder Type ISO Pneumatic Cylinder w/Rod Lock
Base Wt. 8.86 lb
Temperature Range [Min] 0 °F
Stroke 11 in
Proximity Sensor Prox Ready, 12 mm
Cylinder Seal Material Buna-N
Temperature Range [Max] 165 °F
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Both Ends)
Port Location Standard (Position 1)
Slide Orientation Right Hand (Standard)
Weight 14.14 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison