Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Parker Hannifin Corp.HBT15-36AT1-B

HBT15-36AT1-B

HBT Series Cantilevered Style Guided Cylinder
Item #102986422
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 36" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 1 1/2" Bore 2MA Pneumatic Cylinder
  • Shock Absorber w/Stroke Adjuster (Both Ends)
  • 1/4" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT15-36AT1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 36" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 1 1/2" Bore 2MA Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Flow Controls w/o Flow Controls
Slide Type Thrust Slide
Port Type NPTF
Pressure [Max] 150 psi
Base Wt. 9.83 lb
Bumpers - Slide No Bumpers
Dowel Pin Holes w/o Dowel Pin Holes
Support Rod Material Steel
Cylinder Seal Material Buna-N
Temperature Range [Min] 0 °F
Support Rod Diameter 25 mm
Cylinder Bore Size 1.5 in
Proximity Sensor Code None
Slide Orientation Right Hand (Standard)
Proximity Sensor No Proximity Sensor
Cylinder Type 2MA Pneumatic Cylinder
Shock Absorbers - Slide Shock Absorber w/Stroke Adjuster (Both Ends)
Positions 2 Position
Intermediate Stroke N/A
Stroke 36 in
Cushions - Slide No Cushions
Weight per Inch 0.63 lb
Bearing Type Composite Bearing w/Oversized Support Rods
Slide Configuration Option Code A
Stroke Tolerance +0.030 in / -0.000 in
Temperature Range [Max] 165 °F
Series HBT
Port Size 1/4
Port Location Standard (Position 1)
Weight 32.51 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison