Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Parker Hannifin Corp.HBT15-52B4T1-B

HBT15-52B4T1-B

HBT Series Cantilevered Style Guided Cylinder
Item #102986068
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 52" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 1 1/2" Bore 2MA Pneumatic Cylinder
  • Bumpers w/Adjustable Stop Collar (Both Ends)
  • 1/4" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT15-52B4T1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 52" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 1 1/2" Bore 2MA Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Slide Configuration Option Code B4
Temperature Range [Max] 165 °F
Base Wt. 9.83 lb
Support Rod Diameter 25 mm
Proximity Sensor Code None
Stroke 52 in
Series HBT
Weight per Inch 0.63 lb
Proximity Sensor No Proximity Sensor
Cushions - Slide No Cushions
Positions 2 Position
Flow Controls w/o Flow Controls
Cylinder Seal Material Buna-N
Port Type NPTF
Slide Type Thrust Slide
Cylinder Bore Size 1.5 in
Cylinder Type 2MA Pneumatic Cylinder
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Both Ends)
Bearing Type Composite Bearing w/Oversized Support Rods
Intermediate Stroke N/A
Stroke Tolerance +0.030 in / -0.000 in
Port Location Standard (Position 1)
Pressure [Max] 150 psi
Support Rod Material Steel
Port Size 1/4
Temperature Range [Min] 0 °F
Slide Orientation Right Hand (Standard)
Shock Absorbers - Slide No Shock Absorber
Dowel Pin Holes w/o Dowel Pin Holes
Weight 42.59 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison