Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Parker Hannifin Corp.HBT20-01A1CD-B

HBT20-01A1CD-B

HBT Series Cantilevered Style Guided Cylinder
Item #103006068
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 1" Stroke
  • Steel Rails
  • Ball Bearing
  • 2" Bore 2MA Pneumatic Cylinder
  • Shock Absorber (Extend Only)
  • Cushioned (Both Ends)
  • 3/8" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT20-01A1CD-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 1" Stroke
  • Steel Rails
  • Ball Bearing
  • 2" Bore 2MA Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Base Wt. 14.35 lb
Slide Configuration Option Code A1, C
Support Rod Material Steel
Port Location Standard (Position 1)
Support Rod Diameter 25 mm
Positions 2 Position
Proximity Sensor Code None
Temperature Range [Min] 0 °F
Weight per Inch 0.64 lb
Bearing Type Ball Bearing
Slide Type Thrust Slide
Cylinder Type 2MA Pneumatic Cylinder
Series HBT
Stroke 1 in
Proximity Sensor No Proximity Sensor
Port Type NPTF
Temperature Range [Max] 165 °F
Cylinder Seal Material Buna-N
Bumpers - Slide No Bumpers
Dowel Pin Holes w/o Dowel Pin Holes
Stroke Tolerance +0.030 in / -0.000 in
Flow Controls w/o Flow Controls
Intermediate Stroke N/A
Shock Absorbers - Slide Shock Absorber (Extend Only)
Cylinder Bore Size 2 in
Cushions - Slide Cushioned (Both Ends)
Port Size 3/8
Pressure [Max] 150 psi
Slide Orientation Right Hand (Standard)
Weight 14.99 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison