Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-02B4T1R-B

HBT20-02B4T1R-B

HBT Series Cantilevered Style Guided Cylinder
Item #103051001
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 2" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 50 mm Bore ISO Pneumatic Cylinder
  • Bumpers w/Adjustable Stop Collar (Both Ends)
  • 3/8" BSP
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT20-02B4T1R-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 2" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 50 mm Bore ISO Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Positions 2 Position
Slide Configuration Option Code B4
Flow Controls w/o Flow Controls
Slide Orientation Right Hand (Standard)
Port Type BSP
Temperature Range [Min] 0 °F
Support Rod Material Steel
Cushions - Slide No Cushions
Stroke Tolerance +0.030 in / -0.000 in
Base Wt. 15.67 lb
Stroke 2 in
Cylinder Type ISO Pneumatic Cylinder
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Both Ends)
Weight per Inch 0.83 lb
Dowel Pin Holes w/o Dowel Pin Holes
Cylinder Bore Size 50 mm
Port Size 3/8
Series HBT
Slide Type Thrust Slide
Intermediate Stroke N/A
Support Rod Diameter 30 mm
Port Location Standard (Position 1)
Cylinder Seal Material Buna-N
Shock Absorbers - Slide No Shock Absorber
Proximity Sensor Code None
Bearing Type Composite Bearing w/Oversized Support Rods
Temperature Range [Max] 165 °F
Pressure [Max] 150 psi
Proximity Sensor No Proximity Sensor
Weight 17.33 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison