Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-02J1TS-B

HBT20-02J1TS-B

HBT Series Cantilevered Style Guided Cylinder
Item #101828831
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 2" Stroke
  • Steel Rails
  • Composite Bearing
  • 2" Bore NFPA Pneumatic Cylinder
  • Prox Ready, 12 mm
  • 3/8" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT20-02J1TS-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 2" Stroke
  • Steel Rails
  • Composite Bearing
  • 2" Bore NFPA Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
  • Reed, hall effect and inductive proximity sensors
  • Shock absorbers
  • Shock ready
  • Slides without cylinders
Proximity Sensor Prox Ready, 12 mm
Pressure [Max] 150 psi
Dowel Pin Holes w/o Dowel Pin Holes
Series HBT
Slide Configuration Option Code None
Cylinder Bore Size 2 in
Bumpers - Slide No Bumpers
Weight per Inch 0.64 lb
Slide Orientation Right Hand (Standard)
Cushions - Slide No Cushions
Slide Type Thrust Slide
Cylinder Type NFPA Pneumatic Cylinder
Temperature Range [Max] 165 °F
Support Rod Material Steel
Stroke Tolerance +0.030 in / -0.000 in
Port Size 3/8
Temperature Range [Min] 0 °F
Bearing Type Composite Bearing
Port Location Standard (Position 1)
Positions 2 Position
Flow Controls w/o Flow Controls
Proximity Sensor Code J1
Stroke 2 in
Shock Absorbers - Slide No Shock Absorber
Base Wt. 14.35 lb
Support Rod Diameter 25 mm
Port Type NPTF
Cylinder Seal Material Buna-N
Intermediate Stroke N/A
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison