Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-05CTR-B

HBT20-05CTR-B

HBT Series Cantilevered Style Guided Cylinder
Item #103005635
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 5" Stroke
  • Steel Rails
  • Composite Bearing
  • 50 mm Bore ISO Pneumatic Cylinder
  • Cushioned (Both Ends)
  • 3/8" BSP
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT20-05CTR-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 5" Stroke
  • Steel Rails
  • Composite Bearing
  • 50 mm Bore ISO Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Port Size 3/8
Proximity Sensor Code None
Slide Orientation Right Hand (Standard)
Port Location Standard (Position 1)
Pressure [Max] 150 psi
Series HBT
Shock Absorbers - Slide No Shock Absorber
Cylinder Bore Size 50 mm
Bearing Type Composite Bearing
Temperature Range [Max] 165 °F
Flow Controls w/o Flow Controls
Port Type BSP
Cushions - Slide Cushioned (Both Ends)
Stroke Tolerance +0.030 in / -0.000 in
Cylinder Seal Material Buna-N
Support Rod Diameter 25 mm
Stroke 5 in
Intermediate Stroke N/A
Proximity Sensor No Proximity Sensor
Bumpers - Slide No Bumpers
Support Rod Material Steel
Temperature Range [Min] 0 °F
Slide Type Thrust Slide
Slide Configuration Option Code C
Cylinder Type ISO Pneumatic Cylinder
Weight per Inch 0.64 lb
Dowel Pin Holes w/o Dowel Pin Holes
Positions 2 Position
Base Wt. 14.35 lb
Weight 17.55 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison