Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-06C2DGU1-B

HBT20-06C2DGU1-B

HBT Series Cantilevered Style Guided Cylinder
Item #102917475
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 6" Stroke
  • Steel Rails
  • Ball Bearing
  • 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock
  • Cushioned (Retract Only)
  • 3/8" NPTF
  • Buna-N Seals
  • w/Flow Controls (NPT)
+ Show More + Show Less
Parker Hannifin Corp.HBT20-06C2DGU1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 6" Stroke
  • Steel Rails
  • Ball Bearing
  • 50 mm Bore ISO Pneumatic Cylinder w/Rod Lock

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Cylinder Bore Size 50 mm
Flow Controls w/Flow Controls (NPT)
Temperature Range [Max] 165 °F
Bumpers - Slide No Bumpers
Weight per Inch 0.64 lb
Intermediate Stroke N/A
Port Size 3/8
Proximity Sensor No Proximity Sensor
Support Rod Material Steel
Shock Absorbers - Slide No Shock Absorber
Support Rod Diameter 25 mm
Dowel Pin Holes w/o Dowel Pin Holes
Cylinder Seal Material Buna-N
Base Wt. 14.35 lb
Temperature Range [Min] 0 °F
Stroke 6 in
Proximity Sensor Code None
Stroke Tolerance +0.030 in / -0.000 in
Port Type NPTF
Cylinder Type ISO Pneumatic Cylinder w/Rod Lock
Cushions - Slide Cushioned (Retract Only)
Port Location Standard (Position 1)
Slide Orientation Right Hand (Standard)
Slide Type Thrust Slide
Positions 2 Position
Pressure [Max] 150 psi
Slide Configuration Option Code C2
Series HBT
Bearing Type Ball Bearing
Weight 18.19 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison