Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-15AJ1T1S-B

HBT20-15AJ1T1S-B

HBT Series Cantilevered Style Guided Cylinder
Item #101885329
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 15" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 2" Bore NFPA Pneumatic Cylinder
  • Shock Absorber w/Stroke Adjuster (Both Ends)
  • Prox Ready, 12 mm
  • 3/8" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT20-15AJ1T1S-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 15" Stroke
  • Steel Rails
  • Composite Bearing w/Oversized Support Rods
  • 2" Bore NFPA Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Bearing Type Composite Bearing w/Oversized Support Rods
Support Rod Diameter 30 mm
Series HBT
Intermediate Stroke N/A
Base Wt. 15.67 lb
Weight per Inch 0.83 lb
Pressure [Max] 150 psi
Slide Type Thrust Slide
Stroke Tolerance +0.030 in / -0.000 in
Port Type NPTF
Slide Orientation Right Hand (Standard)
Positions 2 Position
Proximity Sensor Prox Ready, 12 mm
Proximity Sensor Code J1
Port Location Standard (Position 1)
Temperature Range [Min] 0 °F
Stroke 15 in
Dowel Pin Holes w/o Dowel Pin Holes
Port Size 3/8
Cylinder Seal Material Buna-N
Support Rod Material Steel
Shock Absorbers - Slide Shock Absorber w/Stroke Adjuster (Both Ends)
Bumpers - Slide No Bumpers
Temperature Range [Max] 165 °F
Flow Controls w/o Flow Controls
Cylinder Bore Size 2 in
Cushions - Slide No Cushions
Slide Configuration Option Code A
Cylinder Type NFPA Pneumatic Cylinder
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison