Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-16TCS-B

HBT20-16TCS-B

HBT Series Cantilevered Style Guided Cylinder
Item #101825598
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 16" Stroke
  • Steel Rails
  • Composite Bearing w/Contaminant Tolerant Seals
  • 2" Bore NFPA Pneumatic Cylinder
  • 3/8" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT20-16TCS-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 16" Stroke
  • Steel Rails
  • Composite Bearing w/Contaminant Tolerant Seals
  • 2" Bore NFPA Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
  • Reed, hall effect and inductive proximity sensors
  • Shock absorbers
  • Shock ready
  • Slides without cylinders
Port Type NPTF
Support Rod Diameter 25 mm
Slide Orientation Right Hand (Standard)
Cylinder Bore Size 2 in
Proximity Sensor Code None
Dowel Pin Holes w/o Dowel Pin Holes
Slide Type Thrust Slide
Stroke 16 in
Temperature Range [Max] 165 °F
Slide Configuration Option Code None
Bearing Type Composite Bearing w/Contaminant Tolerant Seals
Intermediate Stroke N/A
Bumpers - Slide No Bumpers
Base Wt. 14.35 lb
Shock Absorbers - Slide No Shock Absorber
Support Rod Material Steel
Cushions - Slide No Cushions
Pressure [Max] 150 psi
Cylinder Type NFPA Pneumatic Cylinder
Stroke Tolerance +0.030 in / -0.000 in
Series HBT
Flow Controls w/o Flow Controls
Port Location Standard (Position 1)
Cylinder Seal Material Buna-N
Temperature Range [Min] 0 °F
Weight per Inch 0.64 lb
Port Size 3/8
Positions 2 Position
Proximity Sensor No Proximity Sensor
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison