Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-16TQ-B

HBT20-16TQ-B

HBT Series Cantilevered Style Guided Cylinder
Item #101826796
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 16" Stroke
  • Steel Rails
  • Composite Bearing
  • No Cylinder
Parker Hannifin Corp.HBT20-16TQ-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 16" Stroke
  • Steel Rails
  • Composite Bearing
  • No Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
  • Reed, hall effect and inductive proximity sensors
  • Shock absorbers
  • Shock ready
  • Slides without cylinders
Slide Orientation Right Hand (Standard)
Stroke 16 in
Support Rod Diameter 25 mm
Flow Controls w/o Flow Controls
Cylinder Seal Material Buna-N
Port Location Standard (Position 1)
Stroke Tolerance +0.030 in / -0.000 in
Pressure [Max] N/A
Bearing Type Composite Bearing
Proximity Sensor Code None
Base Wt. 14.35 lb
Shock Absorbers - Slide No Shock Absorber
Slide Type Thrust Slide
Positions 2 Position
Slide Configuration Option Code None
Cylinder Type No Cylinder
Proximity Sensor No Proximity Sensor
Support Rod Material Steel
Temperature Range [Min] 0 °F
Bumpers - Slide No Bumpers
Dowel Pin Holes w/o Dowel Pin Holes
Intermediate Stroke N/A
Weight per Inch 0.64 lb
Port Size 3/8
Series HBT
Temperature Range [Max] 165 °F
Cushions - Slide No Cushions
Cylinder Bore Size 2 in
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison