Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Parker Hannifin Corp.HBT20-17T-B

HBT20-17T-B

HBT Series Cantilevered Style Guided Cylinder
Item #102986394
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 17" Stroke
  • Steel Rails
  • Composite Bearing
  • 2" Bore 2MA Pneumatic Cylinder
  • 3/8" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT20-17T-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 17" Stroke
  • Steel Rails
  • Composite Bearing
  • 2" Bore 2MA Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Slide Type Thrust Slide
Dowel Pin Holes w/o Dowel Pin Holes
Cushions - Slide No Cushions
Stroke Tolerance +0.030 in / -0.000 in
Slide Orientation Right Hand (Standard)
Flow Controls w/o Flow Controls
Shock Absorbers - Slide No Shock Absorber
Positions 2 Position
Bearing Type Composite Bearing
Proximity Sensor Code None
Support Rod Diameter 25 mm
Port Type NPTF
Weight per Inch 0.64 lb
Temperature Range [Max] 165 °F
Cylinder Seal Material Buna-N
Slide Configuration Option Code None
Base Wt. 14.35 lb
Stroke 17 in
Cylinder Bore Size 2 in
Cylinder Type 2MA Pneumatic Cylinder
Temperature Range [Min] 0 °F
Series HBT
Port Location Standard (Position 1)
Intermediate Stroke N/A
Bumpers - Slide No Bumpers
Pressure [Max] 150 psi
Port Size 3/8
Support Rod Material Steel
Proximity Sensor No Proximity Sensor
Weight 25.23 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison