Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-19A1B3CTS-B

HBT20-19A1B3CTS-B

HBT Series Cantilevered Style Guided Cylinder
Item #101887907
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 19" Stroke
  • Steel Rails
  • Composite Bearing
  • 2" Bore NFPA Pneumatic Cylinder
  • Shock Absorber (Extend Only)
  • Bumpers w/Adjustable Stop Collar (Retract Only)
  • Cushioned (Both Ends)
  • 3/8" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT20-19A1B3CTS-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 19" Stroke
  • Steel Rails
  • Composite Bearing
  • 2" Bore NFPA Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Support Rod Diameter 25 mm
Temperature Range [Min] 0 °F
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Retract Only)
Cylinder Type NFPA Pneumatic Cylinder
Flow Controls w/o Flow Controls
Temperature Range [Max] 165 °F
Proximity Sensor Code None
Cushions - Slide Cushioned (Both Ends)
Slide Orientation Right Hand (Standard)
Stroke 19 in
Weight per Inch 0.64 lb
Proximity Sensor No Proximity Sensor
Support Rod Material Steel
Slide Configuration Option Code A1, C, B3
Series HBT
Port Type NPTF
Stroke Tolerance +0.030 in / -0.000 in
Intermediate Stroke N/A
Port Location Standard (Position 1)
Slide Type Thrust Slide
Pressure [Max] 150 psi
Cylinder Bore Size 2 in
Port Size 3/8
Shock Absorbers - Slide Shock Absorber (Extend Only)
Dowel Pin Holes w/o Dowel Pin Holes
Positions 2 Position
Bearing Type Composite Bearing
Cylinder Seal Material Buna-N
Base Wt. 14.35 lb
Weight 26.51 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison