Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-26BDS1V-B

HBT20-26BDS1V-B

HBT Series Cantilevered Style Guided Cylinder
Item #101830039
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 26" Stroke
  • Steel Rails
  • Ball Bearing
  • 2" Bore NFPA Hydraulic Cylinder
  • Bumpers (Both Ends)
  • 3/8" NPTF
  • Viton Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT20-26BDS1V-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 26" Stroke
  • Steel Rails
  • Ball Bearing
  • 2" Bore NFPA Hydraulic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
  • Reed, hall effect and inductive proximity sensors
  • Shock absorbers
  • Shock ready
  • Slides without cylinders
Cylinder Seal Material Viton
Bumpers - Slide Bumpers (Both Ends)
Cylinder Type NFPA Hydraulic Cylinder
Support Rod Diameter 25 mm
Slide Configuration Option Code B
Temperature Range [Max] 250 °F
Proximity Sensor Code None
Slide Type Thrust Slide
Slide Orientation Right Hand (Standard)
Port Size 3/8
Dowel Pin Holes w/o Dowel Pin Holes
Base Wt. 14.35 lb
Weight per Inch 0.64 lb
Cylinder Bore Size 2 in
Cushions - Slide No Cushions
Series HBT
Intermediate Stroke N/A
Bearing Type Ball Bearing
Port Type NPTF
Positions 2 Position
Stroke 26 in
Stroke Tolerance +0.030 in / -0.000 in
Flow Controls w/o Flow Controls
Pressure [Max] 750 psi
Proximity Sensor No Proximity Sensor
Support Rod Material Steel
Port Location Standard (Position 1)
Shock Absorbers - Slide No Shock Absorber
Temperature Range [Min] 0 °F
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison