Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT20-46BDS1V-B

HBT20-46BDS1V-B

HBT Series Cantilevered Style Guided Cylinder
Item #101828171
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 46" Stroke
  • Steel Rails
  • Ball Bearing
  • 2" Bore NFPA Hydraulic Cylinder
  • Bumpers (Both Ends)
  • 3/8" NPTF
  • Viton Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT20-46BDS1V-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 46" Stroke
  • Steel Rails
  • Ball Bearing
  • 2" Bore NFPA Hydraulic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
  • Reed, hall effect and inductive proximity sensors
  • Shock absorbers
  • Shock ready
  • Slides without cylinders
Support Rod Diameter 25 mm
Positions 2 Position
Bumpers - Slide Bumpers (Both Ends)
Slide Configuration Option Code B
Base Wt. 14.35 lb
Shock Absorbers - Slide No Shock Absorber
Cylinder Type NFPA Hydraulic Cylinder
Cylinder Bore Size 2 in
Weight per Inch 0.64 lb
Intermediate Stroke N/A
Series HBT
Proximity Sensor No Proximity Sensor
Temperature Range [Max] 250 °F
Dowel Pin Holes w/o Dowel Pin Holes
Slide Type Thrust Slide
Stroke Tolerance +0.030 in / -0.000 in
Temperature Range [Min] 0 °F
Cushions - Slide No Cushions
Cylinder Seal Material Viton
Support Rod Material Steel
Stroke 46 in
Port Location Standard (Position 1)
Pressure [Max] 750 psi
Slide Orientation Right Hand (Standard)
Port Type NPTF
Port Size 3/8
Flow Controls w/o Flow Controls
Bearing Type Ball Bearing
Proximity Sensor Code None
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison