Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT25-03BCDS-B

HBT25-03BCDS-B

HBT Series Cantilevered Style Guided Cylinder
Item #101886276
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 3" Stroke
  • Steel Rails
  • Ball Bearing
  • 2 1/2" Bore NFPA Pneumatic Cylinder
  • Bumpers (Both Ends)
  • Cushioned (Both Ends)
  • 3/8" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT25-03BCDS-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 3" Stroke
  • Steel Rails
  • Ball Bearing
  • 2 1/2" Bore NFPA Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Cylinder Type NFPA Pneumatic Cylinder
Port Location Standard (Position 1)
Support Rod Diameter 30 mm
Intermediate Stroke N/A
Stroke 3 in
Bearing Type Ball Bearing
Support Rod Material Steel
Proximity Sensor Code None
Cylinder Bore Size 2.5 in
Base Wt. 24.45 lb
Weight per Inch 0.85 lb
Slide Configuration Option Code C, B
Cylinder Seal Material Buna-N
Temperature Range [Min] 0 °F
Pressure [Max] 150 psi
Proximity Sensor No Proximity Sensor
Port Type NPTF
Dowel Pin Holes w/o Dowel Pin Holes
Shock Absorbers - Slide No Shock Absorber
Cushions - Slide Cushioned (Both Ends)
Slide Type Thrust Slide
Bumpers - Slide Bumpers (Both Ends)
Stroke Tolerance +0.030 in / -0.000 in
Slide Orientation Right Hand (Standard)
Flow Controls w/o Flow Controls
Port Size 3/8
Positions 2 Position
Series HBT
Temperature Range [Max] 165 °F
Weight 27.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison