Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT25-06B4TKS-B

HBT25-06B4TKS-B

HBT Series Cantilevered Style Guided Cylinder
Item #101830455
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 6" Stroke
  • Stainless Steel Rails
  • Composite Bearing
  • 2 1/2" Bore NFPA Pneumatic Cylinder
  • Bumpers w/Adjustable Stop Collar (Both Ends)
  • 3/8" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT25-06B4TKS-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 6" Stroke
  • Stainless Steel Rails
  • Composite Bearing
  • 2 1/2" Bore NFPA Pneumatic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
  • Reed, hall effect and inductive proximity sensors
  • Shock absorbers
  • Shock ready
  • Slides without cylinders
Port Location Standard (Position 1)
Pressure [Max] 150 psi
Flow Controls w/o Flow Controls
Port Type NPTF
Stroke Tolerance +0.030 in / -0.000 in
Cylinder Seal Material Buna-N
Bearing Type Composite Bearing
Slide Configuration Option Code B4
Cylinder Type NFPA Pneumatic Cylinder
Dowel Pin Holes w/o Dowel Pin Holes
Base Wt. 24.45 lb
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Both Ends)
Temperature Range [Max] 165 °F
Slide Orientation Right Hand (Standard)
Stroke 6 in
Intermediate Stroke N/A
Series HBT
Support Rod Material Stainless Steel
Slide Type Thrust Slide
Cylinder Bore Size 2.5 in
Proximity Sensor No Proximity Sensor
Positions 2 Position
Cushions - Slide No Cushions
Support Rod Diameter 30 mm
Weight per Inch 0.85 lb
Port Size 3/8
Temperature Range [Min] 0 °F
Shock Absorbers - Slide No Shock Absorber
Proximity Sensor Code None
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison