Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT25-06TQ-B

HBT25-06TQ-B

HBT Series Cantilevered Style Guided Cylinder
Item #101824979
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 6" Stroke
  • Steel Rails
  • Composite Bearing
  • No Cylinder
Parker Hannifin Corp.HBT25-06TQ-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 6" Stroke
  • Steel Rails
  • Composite Bearing
  • No Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
  • Reed, hall effect and inductive proximity sensors
  • Shock absorbers
  • Shock ready
  • Slides without cylinders
Slide Orientation Right Hand (Standard)
Pressure [Max] N/A
Base Wt. 24.45 lb
Cylinder Type No Cylinder
Temperature Range [Min] 0 °F
Slide Type Thrust Slide
Port Location Standard (Position 1)
Stroke Tolerance +0.030 in / -0.000 in
Temperature Range [Max] 165 °F
Support Rod Material Steel
Flow Controls w/o Flow Controls
Cylinder Bore Size 2.5 in
Weight per Inch 0.85 lb
Proximity Sensor No Proximity Sensor
Port Size 3/8
Intermediate Stroke N/A
Support Rod Diameter 30 mm
Proximity Sensor Code None
Positions 2 Position
Cylinder Seal Material Buna-N
Cushions - Slide No Cushions
Series HBT
Shock Absorbers - Slide No Shock Absorber
Slide Configuration Option Code None
Dowel Pin Holes w/o Dowel Pin Holes
Bumpers - Slide No Bumpers
Stroke 6 in
Bearing Type Composite Bearing
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison