Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT25-08A1TS1-B

HBT25-08A1TS1-B

HBT Series Cantilevered Style Guided Cylinder
Item #101887733
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 8" Stroke
  • Steel Rails
  • Composite Bearing
  • 2 1/2" Bore NFPA Hydraulic Cylinder
  • Shock Absorber (Extend Only)
  • 3/8" NPTF
  • Buna-N Seals
+ Show More + Show Less
Parker Hannifin Corp.HBT25-08A1TS1-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 8" Stroke
  • Steel Rails
  • Composite Bearing
  • 2 1/2" Bore NFPA Hydraulic Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
Weight per Inch 0.85 lb
Support Rod Material Steel
Pressure [Max] 750 psi
Shock Absorbers - Slide Shock Absorber (Extend Only)
Bumpers - Slide No Bumpers
Port Type NPTF
Stroke Tolerance +0.030 in / -0.000 in
Proximity Sensor Code None
Base Wt. 24.45 lb
Port Size 3/8
Temperature Range [Max] 165 °F
Proximity Sensor No Proximity Sensor
Slide Type Thrust Slide
Stroke 8 in
Cylinder Seal Material Buna-N
Bearing Type Composite Bearing
Intermediate Stroke N/A
Support Rod Diameter 30 mm
Port Location Standard (Position 1)
Cylinder Type NFPA Hydraulic Cylinder
Flow Controls w/o Flow Controls
Slide Configuration Option Code A1
Positions 2 Position
Cushions - Slide No Cushions
Cylinder Bore Size 2.5 in
Temperature Range [Min] 0 °F
Slide Orientation Right Hand (Standard)
Dowel Pin Holes w/o Dowel Pin Holes
Series HBT
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison