Skip to content Skip to navigation menu
Parker Hannifin Corp.HBT25-23B1DQ-B

HBT25-23B1DQ-B

HBT Series Cantilevered Style Guided Cylinder
Item #101828136
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 23" Stroke
  • Steel Rails
  • Ball Bearing
  • No Cylinder
  • Bumpers w/Adjustable Stop Collar (Extend Only)
+ Show More + Show Less
Parker Hannifin Corp.HBT25-23B1DQ-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Series HBT 2 Position RH (Std) Thrust Slide
  • 23" Stroke
  • Steel Rails
  • Ball Bearing
  • No Cylinder

description

  • The HBT series utilizes an alignment coupler which prevents the piston rod from deflecting under high loads or long strokes. Standard piston wear bands allow the piston rod assembly to "float" in the bore thereby eliminating metal-to-metal contact. The result is dramatically greater cylinder seal life especially when the support shafts deflect under load. This ensures very long cylinder life with reduced maintenance and downtime.

options

  • Three-position cylinders
  • Adjustable stop collars
  • Cylinder cushions
  • Cylinder with rod lock mechanism
  • External bumpers
  • Flow controls
  • Fluorocarbon (Viton) seals
  • Oversized shafting with composite bushings
  • Proximity sensors
  • Reed, hall effect and inductive proximity sensors
  • Shock absorbers
  • Shock ready
  • Slides without cylinders
Pressure [Max] N/A
Weight per Inch 0.85 lb
Slide Configuration Option Code B1
Cylinder Bore Size 2.5 in
Flow Controls w/o Flow Controls
Support Rod Diameter 30 mm
Cushions - Slide No Cushions
Stroke Tolerance +0.030 in / -0.000 in
Bumpers - Slide Bumpers w/Adjustable Stop Collar (Extend Only)
Cylinder Seal Material Buna-N
Port Location Standard (Position 1)
Base Wt. 24.45 lb
Temperature Range [Min] 0 °F
Stroke 23 in
Shock Absorbers - Slide No Shock Absorber
Temperature Range [Max] 165 °F
Port Size 3/8
Proximity Sensor No Proximity Sensor
Dowel Pin Holes w/o Dowel Pin Holes
Bearing Type Ball Bearing
Cylinder Type No Cylinder
Series HBT
Support Rod Material Steel
Proximity Sensor Code None
Slide Type Thrust Slide
Intermediate Stroke N/A
Slide Orientation Right Hand (Standard)
Positions 2 Position
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison