- Valvair II Series 4-Way Valve Subbase
- Side Port, 1" NPT
description
- A Single Valve Subbase can be used with a subbase-style valve. This combination saves time and money because valves can be removed and replaced without disturbing piping or hard electrical wiring. Subbase-mounted valves are a smart upgrade from plumbing directly to body ported valves. Order one subbase per valve. Subbase kit is side ported and includes mounting hardware.
| Port Location | Side Port |
| Function | 4-Way |
| Length | 8.160 in |
| Manifold Type | 4-Way |
| Fits Valve Size | 1 in |
| Port Type | NPT |
| Subbase/Manifold | Subbase |
| Height | 2.320 in |
| Female Port Size | 1 |
| Series | Valvair II Series |
| Electrical | None |
| Wiring Options | None |
| Kit Includes | 1 Subplate, Bolts and Gasket |
| Port Size | 1 |
| Weight | 7.0 LB |
-
Prop 65


