- Valvair II Series 4-Way Valve Manifold
- Bottom / End Port, 3/8" NPT
description
- A manifold kit is used with a manifold mount valve to stack several valves together. Valvair II valves are "plug-in" style valves and can be removed without disturbing the plumbing or electrical wiring. Each valve will need a manifold base, but only the 1" valve size requires a port adapter. One port adapter kit per valve stack needed..
| Kit Includes | All Mounting Hardware Except Port Adapters |
| Female Port Size | 3/8 |
| Port Type | NPT |
| Fits Valve Size | 3/8 in |
| Wiring Options | None |
| Height | 2.560 in |
| Subbase/Manifold | Manifold |
| Series | Valvair II Series |
| Length | 8.440 in |
| Electrical | None |
| Port Adapter Required per 1" Multi-Station Manifold | N/A |
| Function | 4-Way |
| Manifold Type | 4-Way |
| Port Size | 3/8 |
| Port Location | Bottom/End Port |
| Weight | 5.0 LB |
-
Prop 65


