Parker Hannifin Corp.
K352124
Service Kit for Speed King & Valvair II Series Valve
Item #100559439
-
Prop 65
- Service Kit for Speed King & Valveair II Series Valves
- Intermittent Duty
- Solenoid Operated
- Single Solenoid
- 3/8" Valve Size
| Series | Speed King Series, Valvair II Series |
| Series Prefix | L67, L70 |
| Valve Size | 3/8 in |
| Operation | Solenoid Operated |
| Kit Type | Single Solenoid |
| Valve Duty | Intermittent Duty |
| Weight | 0.5 LB |
-
Prop 65

