Parker Hannifin Corp.
K352130
Service Kit for Speed King & Valvair II Series Valve
Item #100493170
-
Prop 65
- Service Kit for Speed King & Valveair II Series Valves
- Intermittent Duty
- Solenoid Operated
- Double Solenoid
- 1" Valve Size
| Series | Speed King Series, Valvair II Series |
| Operation | Solenoid Operated |
| Valve Duty | Intermittent Duty |
| Kit Type | Double Solenoid |
| Valve Size | 1 in |
| Series Prefix | L65, L66, L68, L69 |
| Weight | 0.333 LB |
-
Prop 65

