Parker Hannifin Corp.
K352150
Service Kit for Speed King & Valvair II Series Valve
Item #100559443
-
Prop 65
- Service Kit for Speed King & Valveair II Series Valves
- Intermittent Duty
- Solenoid Operated
- Single Solenoid
- 1/4" Valve Size
| Series | Speed King Series, Valvair II Series |
| Operation | Solenoid Operated |
| Kit Type | Single Solenoid |
| Series Prefix | L44, L48 |
| Valve Size | 1/4 in |
| Valve Duty | Intermittent Duty |
| Weight | 0.2 LB |
-
Prop 65

