Parker Hannifin Corp.
K352152
Service Kit for Speed King & Valvair II Series Valve
Item #100559445
-
Prop 65
- Service Kit for Speed King & Valveair II Series Valves
- Intermittent Duty
- Solenoid Operated
- Single Solenoid
- 1/2" Valve Size
| Series | Speed King Series, Valvair II Series |
| Series Prefix | L54, L64 |
| Valve Duty | Intermittent Duty |
| Valve Size | 1/2 in |
| Operation | Solenoid Operated |
| Kit Type | Single Solenoid |
| Weight | 1.0 LB |
-
Prop 65

