Parker Hannifin Corp.
K352351
Service Kit for Speed King & Valvair II Series Valve
Item #100493998
-
Prop 65
- Service Kit for Speed King & Valveair II Series Valves
- Continuous Duty
- Solenoid Operated
- Double Solenoid
- 1/4" Valve Size
| Operation | Solenoid Operated |
| Valve Size | 1/4 in |
| Series Prefix | L41, L42, L46, L47 |
| Series | Speed King Series, Valvair II Series |
| Valve Duty | Continuous Duty |
| Kit Type | Double Solenoid |
| Weight | 2.0 LB |
-
Prop 65

