Parker Hannifin Corp.
K352353
Service Kit for Speed King & Valvair II Series Valve
Item #100559452
-
Prop 65
- Service Kit for Speed King & Valveair II Series Valves
- Continuous Duty
- Solenoid Operated
- Double Solenoid
- 1/2" Valve Size
| Kit Type | Double Solenoid |
| Series | Speed King Series, Valvair II Series |
| Valve Size | 1/2 in |
| Valve Duty | Continuous Duty |
| Operation | Solenoid Operated |
| Series Prefix | L51, L52, L61, L62 |
| Weight | 0.5 LB |
-
Prop 65

