Parker Hannifin Corp.
K352358
Service Kit for Speed King & Valvair II Series Valve
Item #100493172
-
Prop 65
- Service Kit for Speed King & Valveair II Series Valves
- Pilot Operated
- Double Solenoid
- 1/2" Valve Size
- For Series Prefixes L51, L52, L61, L62
| Series Prefix | L51, L52, L61, L62 |
| Series | Speed King Series, Valvair II Series |
| Valve Duty | All |
| Kit Type | Double Solenoid |
| Operation | Pilot Operated |
| Valve Size | 1/2 in |
| Weight | 2.0 LB |
-
Prop 65

