Parker Hannifin Corp.
K352360
Service Kit for Speed King & Valvair II Series Valve
Item #100559453
-
Prop 65
- Service Kit for Speed King & Valveair II Series Valves
- Pilot Operated
- Double Solenoid
- 1" Valve Size
- For Series Prefixes L65, L66, L68, L69
| Series Prefix | L65, L66, L68, L69 |
| Series | Speed King Series, Valvair II Series |
| Valve Size | 1 in |
| Kit Type | Double Solenoid |
| Valve Duty | All |
| Operation | Pilot Operated |
| Weight | 0.5 LB |
-
Prop 65

