Parker Hannifin Corp.
K352361
Service Kit for Speed King & Valvair II Series Valve
Item #101733553
-
Prop 65
- Service Kit for Speed King & Valveair II Series Valves
- Pilot Operated
- Single Solenoid
- 1/2" Valve Size
- For Series Prefixes L54, L64
| Valve Size | 1/2 in |
| Operation | Pilot Operated |
| Series | Speed King Series, Valvair II Series |
| Kit Type | Single Solenoid |
| Series Prefix | L54, L64 |
| Valve Duty | All |
| Weight | 0.5 LB |
-
Prop 65

