Parker Hannifin Corp.
K352362
Service Kit for Speed King & Valvair II Series Valve
Item #100493174
-
Prop 65
- Service Kit for Speed King & Valveair II Series Valves
- Pilot Operated
- Single Solenoid
- 3/8" Valve Size
- For Series Prefixes L67, L70
| Series | Speed King Series, Valvair II Series |
| Operation | Pilot Operated |
| Valve Duty | All |
| Valve Size | 3/8 in |
| Series Prefix | L67, L70 |
| Kit Type | Single Solenoid |
| Weight | 0.167 LB |
-
Prop 65

