- Gauge, 0-160 psi for 05, 14, or 15 Series Regulator
description
- Durable pressure gauges featuring a polycarbonate lens, fluorescent needle and bright face lettering for easy readability.
| Port Type | NPT |
| Thread Size | 1/8 |
| Component | Regulator |
| Thread Type | NPT |
| Operating Temperature | 160 °F |
| Accuracy | 2% to 3% |
| Face Diameter | 1 1/2 in |
| Accessory Type | Gauge, 0 to 160 psi |
| Series | 05, 14, 15 |
| Case Material | Plastic |
| Pressure Range [Min] | 0 psi |
| Connection Location | Back |
| Port Size | 1/8 |
| Window Material | Plastic |
| Pressure Range [Max] | 160 psi |
| Weight | 0.163 LB |
-
Prop 65


