- Gauge, 0-60 psi for 05, 06, 07, 10, 11, 12, P3N Series Regulator
description
- Durable pressure gauges featuring a polycarbonate lens, fluorescent needle and bright face lettering for easy readability.
| Operating Temperature | 160 °F |
| Connection Location | Back |
| Pressure Range [Max] | 60 psi |
| Port Size | 1/4 |
| Series | 06, 07, P3N, R119 |
| Window Material | Plastic |
| Thread Type | NPT |
| Accuracy | 2% to 3% |
| Thread Size | 1/4 |
| Port NPT | 1/4 in |
| Pressure Range [Min] | 0 psi |
| Port Type | NPT |
| Accessory Type | Gauge, 0 to 60 psi |
| Face Diameter | 2 in |
| Case Material | Plastic |
| Component | Regulator |
| Weight | 0.167 LB |
-
Prop 65


