- Gauge, 0-160 psi for 05, 06, 07, 09, 10, 11, 12, P3N Series Regulator
| Accessory Type | Gauge, 0 to 160 psi |
| Pressure Range [Min] | 0 psi |
| Pressure Range [Max] | 160 psi |
| Face Diameter | 2 in |
| Component | Regulator |
| Series | 06, 07, P3N, R119 |
| Port NPT | 1/4 in |
| Connection Location | Back |
| Port Type | NPT |
| Port Size | 1/4 |
| Weight | 0.203 LB |
-
Prop 65


