- Coil with 19" Leads
- 12 VDC
- Use With Parker N, Speed King Series
description
- Coils are exact replacements for Parker valves. Select valve series and voltage to fit the application. Order connectors separately.
| Coil Style | 19 in Leads |
| Use With | Parker N, Speed King Series, Valvair II |
| Voltage Rating | 12 VDC |
| Weight | 0.75 LB |
-
Prop 65


