- Coil with 19" Leads
- 240 VAC
- Use With Parker N, Speed King Series
description
- Coils are exact replacements for Parker valves. Select valve series and voltage to fit the application. Order connectors separately..
| Voltage Rating | 240 VAC |
| Coil Style | 19 in Leads |
| Use With | Parker N, Speed King Series, Valvair II |
| Weight | 1.0 LB |
-
Prop 65


