- Clevis Bracket for 1 1/2" or 2" Bore
- 5/16" Pin Size
| Cylinder Bore Size | 1.5 in, 2 in |
| Pin Size | 5/16 in |
| Hardware Type | Clevis Bracket |
| Series | SP Series |
| Weight | 0.0 LB |
-
Prop 65
| Cylinder Bore Size | 1.5 in, 2 in |
| Pin Size | 5/16 in |
| Hardware Type | Clevis Bracket |
| Series | SP Series |
| Weight | 0.0 LB |
Prop 65