- Clevis Bracket for 2 1/2" or 3" Bore
- 7/16" Pin Size
| Cylinder Bore Size | 2.5 in, 3 in |
| Pin Size | 7/16 in |
| Hardware Type | Clevis Bracket |
| Series | SP Series |
| Weight | 0.0 LB |
-
Prop 65
| Cylinder Bore Size | 2.5 in, 3 in |
| Pin Size | 7/16 in |
| Hardware Type | Clevis Bracket |
| Series | SP Series |
| Weight | 0.0 LB |
Prop 65