- Piston Rod Clevis
- for Nose or Universal Mount
- Used on 1 1/4", 1 1/2" Bore
description
- Plated steel mounting hardware makes installation easy. Order by bore size.
features
- Plated steel
- Eases installation
| Series | SR Series |
| Rod End Thread | 7/16-20 |
| Cylinder Bore Size | 1 1/2 in |
| Hardware Type | Piston Rod Clevis |
| Mounting Style | Nose, Universal |
| Weight | 0.2 LB |
-
Prop 65


