- Piston Rod Clevis
- for Nose or Universal Mount
- Used on 1 3/4", 2, 2 1/2" Bore
description
- Plated steel mounting hardware makes installation easy. Order by bore size.
features
- Plated steel
- Eases installation
| Series | SR Series |
| Cylinder Bore Size | 2 in |
| Rod End Thread | 1/2-20 |
| Hardware Type | Piston Rod Clevis |
| Mounting Style | Nose, Universal |
| Weight | 1.0 LB |
-
Prop 65


