- Pivot Bracket
- Trunnion Mount for 3/4", 7/8", 1 1/16" Bore
description
- Plated steel mounting hardware makes installation easy. Order by bore size.
features
- Plated steel
- Eases installation
| Cylinder Bore Size | 0.75 in, 0.875 in, 1.0625 in |
| Mounting Style | Trunnion |
| Hardware Type | Pivot Bracket Assembly |
| Series | SR Series |
| Weight | 0.1 LB |
-
Prop 65


