- Pivot Bracket
- Trunnion Mount for 1 1/2" Bore
description
- Plated steel mounting hardware makes installation easy. Order by bore size.
features
- Plated steel
- Eases installation
| Series | SR Series |
| Cylinder Bore Size | 1.5 in |
| Hardware Type | Pivot Bracket Assembly |
| Mounting Style | Trunnion |
| Weight | 0.5 LB |
-
Prop 65


