- Pivot Bracket
- Universal or Rear Pivot Mount for 1 1/2", 1 3/4" Bore
description
- Plated steel mounting hardware makes installation easy. Order by bore size.
features
- Plated steel
- Eases installation
| Mounting Style | Rear Pivot, Universal |
| Hardware Type | Pivot Bracket Assembly |
| Cylinder Bore Size | 1 1/2 in |
| Series | SR Series |
| Weight | 0.0 LB |
-
Prop 65


