- Pivot Bracket
- Universal or Rear Pivot Mount for 2", 2 1/2" Bore
description
- Plated steel mounting hardware makes installation easy. Order by bore size.
features
- Plated steel
- Eases installation
| Mounting Style | Rear Pivot, Universal |
| Hardware Type | Pivot Bracket Assembly |
| Cylinder Bore Size | 2 in |
| Series | SR Series |
| Weight | 0.25 LB |
-
Prop 65


