- Pivot Bracket
- Universal or Rear Pivot Mount for 3" Bore
description
- Plated steel mounting hardware makes installation easy. Order by bore size.
| Cylinder Bore Size | 3 in |
| Hardware Type | Pivot Bracket Assembly |
| Mounting Style | Universal, Rear Pivot |
| Series | SR Series |
| Weight | 0.0 LB |
-
Prop 65


