- Mounting Nut
- Used on 2" Bore Cylinder
description
- Plated steel mounting hardware makes installation easy. Order by bore size.
features
- Plated steel
- Eases installation
| Series | SR Series |
| Hardware Type | Jam Nut |
| Cylinder Bore Size | 2 in |
| Mounting Style | N/A |
| Weight | 1.0 LB |
-
Prop 65


