- Cap Fixed Clevis for 3MA Series Schrader Cylinder
- 2" Cylinder Bore Size
| Hardware Type | Cap Fixed Clevis |
| Mounting Style | MP1 |
| Cylinder Bore Size | 2 in |
| Series | 3MA |
| Weight | 3.0 LB |
-
Prop 65
| Hardware Type | Cap Fixed Clevis |
| Mounting Style | MP1 |
| Cylinder Bore Size | 2 in |
| Series | 3MA |
| Weight | 3.0 LB |
Prop 65