- Cap Detachable Clevis for 3MA Series Schrader Cylinder
- 2" Cylinder Bore Size
| Cylinder Bore Size | 2 in |
| Series | 3MA |
| Hardware Type | Cap Detachable Clevis |
| Mounting Style | MP2 |
| Weight | 0.5 LB |
-
Prop 65
| Cylinder Bore Size | 2 in |
| Series | 3MA |
| Hardware Type | Cap Detachable Clevis |
| Mounting Style | MP2 |
| Weight | 0.5 LB |
Prop 65